-
52R-N5-40WHEdwards Signaling Visual Signaling Devices, 52 SeriesItem Number52R-N5-40WHMFG Item Number52R-N5-40WHSeries52Product DescriptionRotating Beacon, 120VAC, RedSpecifications
Specifications Mode of Operation Rotating Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type Incandescent Flash Rate/Minute 75 Hazardous Location Rated No Explosion Proof No Marine Listed No Candlepower 3,328 Estimated Lamp Life 25,000 Hrs Operating Current 0.35 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125LEDFG120AEdwards Signaling Visual Signaling Devices, 125-LED SeriesItem Number125LEDFG120AMFG Item Number125LEDFG120ASeries125-LEDProduct DescriptionFlashing Beacon, 120VAC, Green, LED,Specifications
Specifications Mode of Operation Flashing Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Green Lamp Type LED Flash Rate/Minute 65 Hazardous Location Rated No Explosion Proof No Marine Listed No Estimated Lamp Life 100,000 Hrs Operating Current 0.097 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
105XBRMR120AEdwards Signaling Visual Signaling Devices, 105XBRM SeriesItem Number105XBRMR120AMFG Item Number105XBRMR120ASeries105XBRMProduct DescriptionXtra-Brite Beacon, 120VAC, Red,Specifications
Specifications Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Red Lamp Type LED Flash Rate/Minute 65 Hazardous Location Rated Yes Explosion Proof No Marine Listed Yes Estimated Lamp Life 148,000 Hrs Operating Current 0.108 A Operating Temperature -31-212 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WBREdwards Signaling Visual Signaling DevicesItem NumberWBRMFG Item NumberWBRProduct DescriptionWall Mounting BracketAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
102SIGMT-G1Edwards Signaling Visual Signaling Devices, 102 SeriesItem Number102SIGMT-G1MFG Item Number102SIGMT-G1Series102Product DescriptionMulti-Tone Module 24V DcSpecifications
Specifications Number of Tiers 1 Voltage 24 VDC Nominal Voltage 24 VDC Light Function None Light Type None Audible Alarm Mono-Tonal Stack Configuration Alarm AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102LS-SLEDR-G1Edwards Signaling Visual Signaling Devices, 102 SeriesItem Number102LS-SLEDR-G1MFG Item Number102LS-SLEDR-G1Series102Product DescriptionStdy Led Lt Source 24V Dc RedSpecifications
Specifications Number of Tiers 1 Voltage 24 VDC Nominal Voltage 24 VDC Light Function Non-Flashing Light Type LED Audible Alarm None Stack Configuration Red Tier 1 Red AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102LS-FLEDA-G1Edwards Signaling Visual Signaling Devices, 102 SeriesItem Number102LS-FLEDA-G1MFG Item Number102LS-FLEDA-G1Series102Product DescriptionFlash Led Lt Source 24V Dc AmbSpecifications
Specifications Number of Tiers 1 Voltage 24 VDC Nominal Voltage 24 VDC Light Function Flashing Light Type LED Audible Alarm None Stack Configuration Amber Tier 1 Amber AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
102LS-SLEDG-G1Edwards Signaling Visual Signaling Devices, 102 SeriesItem Number102LS-SLEDG-G1MFG Item Number102LS-SLEDG-G1Series102Product DescriptionStdy Led Lt Source 24V Dc GrnSpecifications
Specifications Number of Tiers 1 Voltage 24 VDC Nominal Voltage 24 VDC Light Function Non-Flashing Light Type LED Audible Alarm None Stack Configuration Green Tier 1 Green AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
125LEDFB120ABEdwards Signaling Visual Signaling Devices, 125-LED SeriesItem Number125LEDFB120ABMFG Item Number125LEDFB120ABSeries125-LEDProduct DescriptionFlashing Beacon, 120VAC, Blue, LED,Specifications
Specifications Mode of Operation Flashing Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Blue Lamp Type LED Flash Rate/Minute 65 Hazardous Location Rated No Explosion Proof No Marine Listed No Estimated Lamp Life 100,000 Hrs Operating Current 0.097 A Operating Temperature -31-150 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
270LEDMG24ADEdwards Signaling Visual Signaling Devices, 200 CLASS-70MM SeriesItem Number270LEDMG24ADMFG Item Number270LEDMG24ADSeries200 CLASS-70MMProduct DescriptionSMD STDY Led Mod And Lt Source 24Specifications
Specifications Number of Tiers 1 Light Type LED Audible Alarm None Stack Configuration Green Mounting Type Base Mount IP Rating IP65 Tier 1 Green AvailabilityOrder by 5:00 PM ET and your package will ship the same day.